
30mm Assembled Pushbutton, Red, Push-Pull
Item #: 0489841
Cat #: 10250T563C53-1
UPC: 782113941721
$ 529.76 EA
Company wide:
0
in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC Bulb, 600V Rated, 1 NO & 1 NC Contacts. Legend Plate on Lense Cap. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC Bulb, 600V Rated, 1 NO & 1 NC Contacts. Legend Plate on Lense Cap. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113941721, 10250T563C53-1, CUT10250T563C531
Specifications
| Volts AC Control: | 120 |
| Color: | Red |
| Size: | 40 mm |
| Material: | Plastic |
| Type: | Maintained, Illuminated, Legend: Emergency Stop |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Size: | 40 mm |
| Type: | Maintained, Illuminated, Legend: Emergency Stop |
| Color: | Red |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |