Br Meter Center

Item #: 0489840

Cat #: MBE88B200BTS

UPC: 782114849255

$ 928.29 EA
Company wide:
0 in stock
Documents & Guides
Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 200 Amp, 10 Kaic, 8distribution, 4 Jaws, Main Breaker Included Bw2200, Ring Security, Bottom And Top Feed Breaker, Ug/oh Service, NEMA 3r - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 200 Amp, 10 Kaic, 8distribution, 4 Jaws, Main Breaker Included Bw2200, Ring Security, Bottom And Top Feed Breaker, Ug/oh Service, NEMA 3r - Rainproof Enclosure, Surface Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114849255, MBE88B200BTS, CUTMBE88B200BTS

Specifications

Jaws: 4
Sockets: 1
Width: 14.880 in
Depth: 6.300 in
Length: 24.500 in
Jaws: 4
Width: 14.880 in
Length: 24.500 in
Sockets: 1
Depth: 6.300 in