Three Gang Electrical Box

Item #: 0489631

Cat #: P-643

UPC: 085339463023

$ 7.76 EA
Company wide:
7,506 in stock
Documents & Guides
Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Three Gang Electrical Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls

Also known as: 085339463023, P-643, ALLP643, nail on, 3g nail on, 3 gang nail on

Specifications

Gangs: 3
Mounting: Clamp, Nail On
Color: Black
Depth: 3 9/16 in
Cubic Inches: 64 in³
Gangs: 3
Color: Black
Cubic Inches: 64 in³
Mounting: Clamp, Nail On
Depth: 3 9/16 in