Broan 682 Ventilation Fan,broan,duc

Item #: 0489607

Cat #: 682

UPC: 026715007196

$ 78.36 EA
Company wide:
13 in stock
Documents & Guides
Broan; Ventilation Fan; Duct-free; Grille Size: 8-1/2 In X 8-1/2 In; Housing Size: 7-1/8 In Length X 7-1/8 In Width X 3-3/4 In Height; Voltage Rating: 120 V; Current: 1 Amp; Material: Polymeric Impeller, Polymeric Grille; Finish: White Grille; Mounting: P

Overview

Broan; Ventilation Fan; Duct-free; Grille Size: 8-1/2 In X 8-1/2 In; Housing Size: 7-1/8 In Length X 7-1/8 In Width X 3-3/4 In Height; Voltage Rating: 120 V; Current: 1 Amp; Material: Polymeric Impeller, Polymeric Grille; Finish: White Grille; Mounting: P

Broan; Ventilation Fan; Duct-free; Grille Size: 8-1/2 In X 8-1/2 In; Housing Size: 7-1/8 In Length X 7-1/8 In Width X 3-3/4 In Height; Voltage Rating: 120 V; Current: 1 Amp; Material: Polymeric Impeller, Polymeric Grille; Finish: White Grille; Mounting: P

Also known as: 026715007196, 682, BRN682

Specifications

Color: White
Color: White