6" Wall Cap

Item #: 0489602

Cat #: 641

UPC: 026715011377

$ 73.78 EA
Company wide:
0 in stock
Documents & Guides
6" Wall Cap, Material: Aluminum.

Overview

6" Wall Cap, Material: Aluminum.
Also known as: 026715011377, 641, BRN641

Specifications

Color: Aluminum
Diameter: 6 in
Material: Aluminum
Color: Aluminum
Material: Aluminum
Diameter: 6 in