3-1/4" x 10" Wall Cap

Item #: 0489600

Cat #: 639

UPC: 026715002641

$ 51.52 EA
Company wide:
0 in stock
3-1/4" x 10" Wall Cap, Material: Steel, Color: Black.

Overview

3-1/4" x 10" Wall Cap, Material: Steel, Color: Black.

Select the Broan-NuTone® 639 Wall Cap to provide reliable wall ventilation. Features a black enamel finish and is designed for use with 3-1/4" x 10" duct. Includes a built-in back-draft damper, and protective bird screen to prevent small pests from entering duct.

Also known as: 026715002641, 639, BRN639

Specifications

Color: Black
Standards: California Proposition 65
Size: 3 1/4 x 10 in
Color: Black
Size: 3 1/4 x 10 in
Standards: California Proposition 65