8" Roof Cap

Item #: 0489598
Cat #: 634
UPC: 026715002658
$ 45.77 EA
Company wide:
4 in stock
8" Roof Cap, Dimensions: 6-5/8" H x 14-1/4" W x 18-3/4" L, Material: Steel, Color: Black

Overview

8" Roof Cap, Dimensions: 6-5/8" H x 14-1/4" W x 18-3/4" L, Material: Steel, Color: Black
Also known as: 026715002658, 634, BRN634

Specifications

Color: Black
Diameter: 8 in
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)