Wallplate, Satin Color, 3-Gang

Item #: 0489548

Cat #: SC-3-SW

UPC: 027557475341

$ 17.81 EA
Company wide:
11 in stock
Documents & Guides
Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Snow, Designer Style, Satin Finish.

Overview

Wallplate, For Maestro, Spacer System, Diva, Lyneo Lx, Skylark, Osprey, and Radiora, 3-Gang, Color: Snow, Designer Style, Satin Finish.

Claro Wallplate, Satin Finish, Three-gang in snow

Also known as: 027557475341, SC-3-SW, LUTSC3SW, Scewless cover plate

Specifications

Gangs: 3
Color: Snow
Family / Style: Maestro
Type: GFCI, Dimmer, Decorator
Mounting: Screwless
Gangs: 3
Family / Style: Maestro
Mounting: Screwless
Color: Snow
Type: GFCI, Dimmer, Decorator