Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Item #: 0489524

Cat #: P1000 10EA

UPC: 702316528246

$ 6.62 FT
Company wide:
150 in stock
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Also known as: 702316528246, P1000 10EA, PSTPS20010ALUM

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum