30A, 2P, Definite Purpose Contactor

Item #: 0489478

Cat #: DP30C2P-2

UPC: 662019755526

$ 85.60 EA
Company wide:
111 in stock
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 208/240V AC Coil.

DP30C2P-2 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes. DP30C2P-2

Also known as: 662019755526, DP30C2P-2, ABBDP30C2P2

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Amps: 30
Volts AC: 600
Volts AC Control: 208/240
Poles: 2
Amps: 30
Volts AC Control: 208/240
Type: Contactor, Definite Purpose
Volts AC: 600