ABB DP30C2P-1 DP CONTR,30A,2P,120/6

Item #: 0489475
Cat #: DP30C2P-1
UPC: 662019749464
$ 69.02 EA
Company wide:
219 in stock
2 pole, 30 amp, non-reversing, definite purpose contactor, 120V AC coil, industry standard mounting plate

Overview

2 pole, 30 amp, non-reversing, definite purpose contactor, 120V AC coil, industry standard mounting plate
DP30C2P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes. DP30C2P-1
Also known as: 662019749464, DP30C2P-1, ABBDP30C2P1

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 2
Amps: 25

Customer Reviews

No reviews for this product
(0)