2" Fiberglass 22-1/2° Elbow, 36" Radius, Black

Item #: 0489466

Cat #: 1FG2212X36

UPC:

Company wide:
0 in stock
Documents & Guides
2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

2 Inch Fiberglass 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 1FG2212X36

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 22 1/2°
Sweep Radius: 36 in
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 36 in
Color: Black
Angle: 22 1/2°