Liquidtight Flexible Conduit, Non-Metallic, Type B, 1", Black, 100' Coil

Item #: 0489460

Cat #: LTC100-TB

UPC: 786210789569

$ 15.42 FT
Company wide:
150 in stock
Documents & Guides
Liquidtight Flexible Conduit, Non-Metallic, Type B, 1 Inch, Black, 100 Foot Coil, Industrial Grade, Indoor/Outdoor Use

Overview

Liquidtight Flexible Conduit, Non-Metallic, Type B, 1 Inch, Black, 100 Foot Coil, Industrial Grade, Indoor/Outdoor Use

T&B® Liquidtight® fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand upto demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210789569, LTC100-TB, THBLTC100TB

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: PVC
Type: LFNC-B
Length: 100 ft
Color: Black
Type: LFNC-B
Diameter: 1 in
Material: PVC