Roof Cap, 3-4"

Item #: 0489449

Cat #: 636

UPC: 026715000609

$ 31.24 EA
Company wide:
16 in stock
3 to 4 inch Roof Cap, Steel, Black, includes damper and bird screen

Overview

3 to 4 inch Roof Cap, Steel, Black, includes damper and bird screen
Also known as: 026715000609, 636, BRN636

Specifications

Diameter: 3 in, 4 in
Color: Black
Diameter: 3 in, 4 in
Color: Black