Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel

Item #: 0489426

Cat #: AP36L88LG

UPC: 783510424091

$ 1744.84 EA
Company wide:
0 in stock
A rigid steel pedestal with die-cast legs and mounting holes for bolting to the floor or casters. This Pedestal with Legs, AP36L88LG item measures 36.00x8.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

A rigid steel pedestal with die-cast legs and mounting holes for bolting to the floor or casters. This Pedestal with Legs, AP36L88LG item measures 36.00x8.00x8.00 inches with a material of Steel colored Lt Gray.

Pedestal with legs is used to support various HMI enclosures and provides optimal viewing and operating height. Four sturdy, die-cast legs bolt to the one-piece mild steel vertical tube for rigidity. Legs will accept casters in limited applications. Heavy-duty black polymer caps fit on ends of legs to cover bolts or levelers. Two heights are available as standard offering to meet your ergonomic requirements.

Also known as: 783510424091, AP36L88LG, HOFAP36L88LG

Features & Benefits

  • Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with Concept HMI and InLine HMI Enclosures
  • Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with ProLine Sloped-Front HMI Enclosures
  • Attach pedestal to HMI base with cutout, swivel, swivel tilt or angle adapter with pre-drilled holes
  • Hardware and gasket to attach enclosure are included

Specifications

Color: Light Gray
Depth: 8 in
Width: 8 in
Height: 36 in
Finish: Powder Coated
Weight: 51 lb
Color: Light Gray
Width: 8 in
Finish: Powder Coated
Depth: 8 in
Height: 36 in
Weight: 51 lb