ABB OFS690 3PH FUSE MONITOR 690VAC

Item #: 0489319

Cat #: OFS690

UPC:

$ 443.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB OFS690 3PH FUSE MONITOR 6

Overview

ABB OFS690 3PH FUSE MONITOR 6
Also known as: OFS690, ABBOFS690

Specifications

Type: Octagon Box
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Type: Octagon Box
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 15.800 in³