Module, 1 x 8 Passive Video Splitter, 2 GHz, LIN Integrated Network

Item #: 0489299

Cat #: 47690-8C2

UPC: 078477058480

$ 52.90 EA
Company wide:
0 in stock
Documents & Guides
1x8 Passive Video Splitter, 2 GHz, Compatible With: LIN Integrated Network, Leviton Structured Media.

Overview

1x8 Passive Video Splitter, 2 GHz, Compatible With: LIN Integrated Network, Leviton Structured Media.

Use 6- and 8-way 2GHz Passive Video Splitters and Passive Video Splitter Modules to split digital cable, quality cable TV and off-air signals to six or eight televisions throughout a home or office. The Video Splitter Modules are designed for easy installation in any Leviton 14", 28" or 42" Structured Media Enclosure. The Video Splitters are easily installed in Leviton MDU Enclosures or used in any application where a passive video splitter is needed. These units feature die-cast housings and printed circuit board construction

Also known as: 078477058480, 47690-8C2, LEV476908C2

Specifications

Mounting: Panel
Color: White
Length: 3 in
Number of Ports: 8
Mounting: Panel
Length: 3 in
Color: White
Number of Ports: 8