1x6 Passive Video Splitter 2GHz

Item #: 0489298

Cat #: 47690-6C2

UPC: 078477057629

$ 36.96 EA
Company wide:
5 in stock
Documents & Guides
1x6 Passive Video Splitter, 2 GHz, Compatible With: LIN Integrated Network, Leviton Structured Media.

Overview

1x6 Passive Video Splitter, 2 GHz, Compatible With: LIN Integrated Network, Leviton Structured Media.

1x6 2GHz Passive Video Splitter

Also known as: 078477057629, 47690-6C2, LEV476906C2

Specifications

Color: White
Length: 3 in
Number of Ports: 6
Color: White
Number of Ports: 6
Length: 3 in