PROX, INDUCTIVE, 18MM, 10MM RANGE, AC/DC, 3 PIN MICRO QD

Item #: 0489280

Cat #: SM2A912D

UPC:

Company wide:
0 in stock
PROX, INDUCTIVE, 18MM, 10MM RANGE, AC/DC, 3 PIN MICRO QD

Overview

PROX, INDUCTIVE, 18MM, 10MM RANGE, AC/DC, 3 PIN MICRO QD
Also known as: SM2A912D, BANSM2A912D

Specifications

Type: Diffuse Mode
Type: Diffuse Mode