
Disconnect Switch, 65mm Pistol Handle, NEMA 1/3R/12, Black
Item #: 0489268
Cat #: OHB65J6/B100
UPC: 417019560539
$ 11592.23 EA
Company wide:
0
in stock
Documents & Guides
Pistol Handle, Disconnect, 2.6"/65 mm, Black/Red, NEMA 1/3R/12, Defeatable, Lockable, For 6 mm Shaft, Bulk Pack of 100
Overview
Pistol Handle, Disconnect, 2.6"/65 mm, Black/Red, NEMA 1/3R/12, Defeatable, Lockable, For 6 mm Shaft, Bulk Pack of 100
Also known as: 417019560539, OHB65J6/B100, ABBOHB65J6B100
Specifications
| Type: | Pistol Handle |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Color: | Black/Red |
| Length: | 2.600 in |
| Size: | 65 mm |
| Type: | Pistol Handle |
| Color: | Black/Red |
| Size: | 65 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Length: | 2.600 in |