Rating Plug 800a Nd Bkr

Item #: 0489124

Cat #: 12NES800T

UPC: 786679260845

$ 552.10 EA
Company wide:
0 in stock
Documents & Guides
Rating Plug 800a Nd Bkr

Overview

Rating Plug 800a Nd Bkr
Also known as: 786679260845, 12NES800T, CUT12NES800T

Specifications

Type: Rating Plug
Length: 2.300 in
Width: 1.600 in
Type: Rating Plug
Width: 1.600 in
Length: 2.300 in