Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Gray 7'

Item #: 0489112

Cat #: 5G460-7S

UPC: 078477164280

$ 3.59 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Gray, Length: 7 ft.

GigaMax 5e Standard Patch Cord. CAT 5e. 7-foot length - Grey

Also known as: 078477164280, 5G460-7S, LEV5G4607S

Specifications

Gauge: 24 AWG
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: Gray
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded