Ac Solenoid Renewal Part

Item #: 0489084

Cat #: 9-580-13

UPC: 782113305998

$ 1032.72 EA
Company wide:
0 in stock
Documents & Guides
Replacement Coil For 10370 Solenoid, 208v, 60 Hz

Overview

Replacement Coil For 10370 Solenoid, 208v, 60 Hz
Also known as: 782113305998, 9-580-13, CUT958013

Specifications

Mounting: Device
Volts AC Control: 208
Mounting: Device
Volts AC Control: 208