Switch (available Separately).

Item #: 0489005

Cat #: 512

UPC: 026715022939

Company wide:
0 in stock
Documents & Guides
Broan; Fan; Room-to-room; Flow Rate: 90 Cfm; Grille Size: 8 In; Housing Size: 7-1/2 In Width X 4-3/8 In Depth; Voltage Rating: 120 V; Current: 0.7 Amp; Duct Size: 6 In Round; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Mounting: Wall,

Overview

Broan; Fan; Room-to-room; Flow Rate: 90 Cfm; Grille Size: 8 In; Housing Size: 7-1/2 In Width X 4-3/8 In Depth; Voltage Rating: 120 V; Current: 0.7 Amp; Duct Size: 6 In Round; Material: Steel Housing, Polymeric Grille, Polymeric Fan Blade; Mounting: Wall,
Also known as: 026715022939, 512, BRN512

Specifications

CFM: 90
Color: White
Sones: 3.500
CFM: 90
Sones: 3.500
Color: White