8" Fan, 180 CFM, 3.5 Sones. 13-1/2" Square Plastic Grille

Item #: 0488998
Cat #: 511
UPC: 026715022922
$ 182.79 EA
Company wide:
12 in stock
Air Flow Rate: 180 CFM, Size: 8 Inch, Sones: 3.5, Material: Plastic Grille, ***Room to Room Fan, Not Through (Exterior) Wall***

Overview

Air Flow Rate: 180 CFM, Size: 8 Inch, Sones: 3.5, Material: Plastic Grille, ***Room to Room Fan, Not Through (Exterior) Wall***
Built-in variable speed control. Easy installation through wall 3"–5½" thick. Permanently lubricated motor. Paintable white polymeric grilles. Not for use in kitchens
Also known as: 026715022922, 511, BRN511

Specifications

CFM: 180
Diameter: 3 1/2 in
Color: White
Sones: 3.500
CFM: 180
Color: White
Diameter: 3 1/2 in
Sones: 3.500

Customer Reviews

No reviews for this product
(0)