Feed Through Terminal Block, Type: D 4/6.2L *** Discontinued ***

Item #: 0488985
Cat #: 0290 061.07
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block, Type: D 4/6.2LSpring Connection Terminal Block. Type: D 4/6.2L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG. *** Discontinued ***

Overview

Feed Through Terminal Block, Type: D 4/6.2LSpring Connection Terminal Block. Type: D 4/6.2L. Color: Gray. 600V/25A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 10 AWG. *** Discontinued ***
Also known as: 0290 061.07, ABB029006107

Specifications

Type: Terminal Block, Feed Through
Gauge: 10
Mounting: DIN Rail
Color: Gray
Amps: 25
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Amps: 25
Gauge: 10
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)