5/8" x 12' Copper Ground Rod

Item #: 0488925

Cat #: 615812

UPC: 782856306139

$ 93.40 EA
Company wide:
0 in stock
Documents & Guides
Ground Rod, Copper, 5/8" x 12', Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Copper, 5/8" x 12', Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

This ground rod is 99.9% pure electrolytic copper coating. It contains a molecular bond to nickel-sealed high strength steel core. Rods have a high carbon steel core and tip that provide superior strength when driving. Copper coating will not crack when bent or tear when driven.

Also known as: 782856306139, 615812, 5812CGR

Specifications

Diameter: 5/8 in
Material: Copper
Length: 8 ft
Diameter: 5/8 in
Length: 8 ft
Material: Copper