Type 9 Enclosure, 10.00x8.00x4.00

Item #: 0488825

Cat #: A10D84

UPC: 783510320409

$ 2136.07 EA
Company wide:
0 in stock
Type 9 Enclosure, Bulletin A9 (type 9 Enclosures), Size/dims: 10.00x8.00x4.00, Material/finish: Steel/gray

Overview

Type 9 Enclosure, Bulletin A9 (type 9 Enclosures), Size/dims: 10.00x8.00x4.00, Material/finish: Steel/gray

For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.

Also known as: 783510320409, A10D84, HOFA10D84

Features & Benefits

  • Ends are .38-in. (10-mm) steel plate to provide a minimum of 3.50 full threads for conduit sizes through 2.00 in. (51 mm)
  • Covers are .25-in. (6-mm) thick to allow mounting of NEMA 9 pushbuttons and pilot lights, which require threaded holes (3/4-14 NPSM thread)
  • "Heavy duty cover hinges on enclosures when ""A"" is 20.00 in. (508 mm) or more"
  • Fiber gasket, mechanically attached to cover, assures dust-tight enclosure
  • Weldnuts or collar studs provided for mounting optional panel

Specifications

Depth: 4 in
Color: Gray
Width: 8 in
Height: 10 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 9
Weight: 29.700 lb
Depth: 4 in
Width: 8 in
Finish: Powder Coated
Weight: 29.700 lb
Color: Gray
Height: 10 in
IP/NEMA Rating: NEMA 9