
Enclosure, NEMA 9, 8 x 6 x 4", Steel/Gray
Item #: 0488824
Cat #: A8D64
UPC: 783510320201
$ 1957.36 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 9, Screw Cover, 8 x 6 x 4 Inch, Steel With Gray Powder Coat Finish
Overview
Enclosure, NEMA 9, Screw Cover, 8 x 6 x 4 Inch, Steel With Gray Powder Coat Finish
For use in Class II Division 1 and 2 locations as defined in Article 500 of the National Electrical Code as having the presence of combustible dusts.
Also known as: 783510320201, A8D64, HOFA8D64
Features & Benefits
- Ends are .38-in. (10-mm) steel plate to provide a minimum of 3.50 full threads for conduit sizes through 2.00 in. (51 mm)
- Covers are .25-in. (6-mm) thick to allow mounting of NEMA 9 pushbuttons and pilot lights, which require threaded holes (3/4-14 NPSM thread)
- "Heavy duty cover hinges on enclosures when ""A"" is 20.00 in. (508 mm) or more"
- Fiber gasket, mechanically attached to cover, assures dust-tight enclosure
- Weldnuts or collar studs provided for mounting optional panel
Specifications
| Depth: | 4 in |
| Material: | Steel |
| Height: | 8 in |
| Width: | 6 in |
| IP/NEMA Rating: | NEMA 9 |
| Depth: | 4 in |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 9 |
| Material: | Steel |
| Width: | 6 in |