6' Step Ladder, Type IAA, 375 lbs

Item #: 0488801

Cat #: 7306

UPC: 051751042870

$ 232.66 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The 7306 Fiberglass 6ft Stepladder has a duty rating of 375lb and features a heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751042870, 7306, WER7306

Specifications

Type: Ladder, Single-Sided, Stepladder
Width: 25 in
Weight Capacity: 375 lbs
Material: Fiberglass
Length: 6 ft
Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Length: 6 ft
Width: 25 in
Material: Fiberglass