3' Step Ladder, Type IAA, 375 lbs

Item #: 0488730

Cat #: 7303

UPC: 051751042849

$ 155.79 EA
Company wide:
0 in stock
Documents & Guides
Step Ladder, Size: 3 ft, Reach Height: 7 ft, Width: 19-3/4", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Step Ladder, Size: 3 ft, Reach Height: 7 ft, Width: 19-3/4", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The 7303 Fiberglass 3ft Stepladder has a duty rating of 375lb and features heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant TRACTION-TRED® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751042849, 7303, WER7303

Specifications

Type: Ladder, Single-Sided, Stepladder
Weight Capacity: 375 lbs
Width: 19 3/4 in
Length: 3 ft
Material: Fiberglass
Type: Ladder, Single-Sided, Stepladder
Width: 19 3/4 in
Material: Fiberglass
Weight Capacity: 375 lbs
Length: 3 ft