This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Surface Grinding Dust Shroud, 3" High x 6.25" Wide
Overview
Surface Grinding Dust Shroud, 3" High x 6.25" Wide
The Milwaukee 49-40-6101 surface grinding dust shroud provides users with a solution for the regulation on resharpenable crystalline silica dust (29 CFR 1926.1153). The 49-40-6101 is optimized for surface grinding applications with both AC and DC Milwaukee small angle grinders. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete table 1 OSHA compliant solution.
Also known as: 045242504749, 49-40-6101, MIL49406101
Features & Benefits
- OSHA table 1 compliant when used with Milwaukee 8 Gallon dust extractor (8960-20)
- Quick & easy installation: attach and go
- High density bristles: provides maximum dust collection and containment
- Clear front clip: allows for clear visibility and control
Specifications
| Type: | Grounding, Surface, Shroud |
| Type: | Grounding, Surface, Shroud |