Breaker, Bolt On, 50A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

Item #: 0488688

Cat #: TEY350ST12

UPC: 783164196658

$ 2305.20 EA
Company wide:
0 in stock
Documents & Guides
50 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC

Overview

50 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC
Also known as: 783164196658, TEY350ST12, ABBTEY350ST12

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Mounting: Bolt On
Poles: 3
Amps: 50
Volts AC: 480, 277
Mounting: Bolt On