EZ EMER BT 2X4 50W 4K DIM WH

Item #: 0488677

Cat #: EZPAN2X450ND10E

UPC: 019813508900

Company wide:
0 in stock
Documents & Guides
EZ EMER BT 2X4 50W 4K DIM WH

Overview

EZ EMER BT 2X4 50W 4K DIM WH
Also known as: 019813508900, EZPAN2X450ND10E, RABEZPAN2X450ND10E

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes