24" Non-Ducted Range Hood, White

Item #: 0488628

Cat #: 412401

UPC: 026715008421

$ 102.18 EA
Company wide:
0 in stock
Documents & Guides
Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions:24" x 17-1/2" x 6", Filter: Charcoal, Color: White.

Overview

Range Hood, Under Cabinet, Non-Ducted, 2-Speed, 120V, 2A, 75W Bulb (Incandescent - Not Included), Dimensions:24" x 17-1/2" x 6", Filter: Charcoal, Color: White.
Also known as: 026715008421, 412401, BRN412401

Specifications

Width: 24 in
Volts AC: 120
Color: White
Width: 24 in
Color: White
Volts AC: 120