Ventilator; 901 CFM Horizontal, 4.1 Sones; 885 CFM Vertical, 3.4 Sones. 120V.

Item #: 0488563

Cat #: L900

UPC: 026715124572

Company wide:
0 in stock
Documents & Guides
Ventilator; 901 CFM Horizontal, 4.1 Sones; 885 CFM Vertical, 3.4 Sones. 120V

Overview

Ventilator; 901 CFM Horizontal, 4.1 Sones; 885 CFM Vertical, 3.4 Sones. 120V
Also known as: 026715124572, L900, BRNL900

Specifications

Color: White
Standards: California Proposition 65
CFM: 901
Color: White
CFM: 901
Standards: California Proposition 65