Broan L500 Ventilator,broan,losone

Item #: 0488561

Cat #: L500

UPC: 026715124558

$ 492.28 EA
Company wide:
0 in stock
Documents & Guides
Broan; Ventilator; Losone Select; Flow Rate: 514 Cfm; Grille Size: 14 In Width X23-1/4 In Length; Housing Size: 21-1/2 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.2 Amp; Power: 232 Wtt; Speed: 810 Rpm; Duct Size: 4

Overview

Broan; Ventilator; Losone Select; Flow Rate: 514 Cfm; Grille Size: 14 In Width X23-1/4 In Length; Housing Size: 21-1/2 In Length X 12-1/4 In Width X 11-3/4 In Height; Voltage Rating: 120 Vac; Current: 2.2 Amp; Power: 232 Wtt; Speed: 810 Rpm; Duct Size: 4
Also known as: 026715124558, L500, BRNL500

Specifications

Color: White
CFM: 514
Color: White
CFM: 514