308 CFM Ceiling Fan

Item #: 0488560

Cat #: L300

UPC: 026715124534

Company wide:
0 in stock
Documents & Guides
Ceiling Fan, CFM: 308, Sones: 3.0, Duct Size: 8", Color: White.

Overview

Ceiling Fan, CFM: 308, Sones: 3.0, Duct Size: 8", Color: White.

Incredibly reliable. Unbelievably quiet. Offering the CFM choices you need at the lowest sound levels in the industry.

Also known as: 026715124534, L300, BRNL300

Specifications

CFM: 308
Sones: 3
Color: White
CFM: 308
Color: White
Sones: 3