UnderGround Wire Conn, 60®/64®, 5 of each, 10/Card

Item #: 0488532

Cat #: 30-6064

UPC: 783250758173

$ 3.04 EA
Company wide:
1,444 in stock
Documents & Guides
Wire Connector, Underground Type, Color: Gray/Blue & Gray/Dark Blue , Wire Ranges: 20 - 8 AWG, Package of 10. Pack includes (5) of Model 60 & (5) of Model 64 For Interior and Exterior Copper-to-Copper Connections.

Overview

Wire Connector, Underground Type, Color: Gray/Blue & Gray/Dark Blue , Wire Ranges: 20 - 8 AWG, Package of 10. Pack includes (5) of Model 60 & (5) of Model 64 For Interior and Exterior Copper-to-Copper Connections.

100% Silicone-based sealant protects against moisture and corrosion UL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applications Easy to apply, pre-filled twist-on wire connectors Expanding, live-action square-wire spring for fast, secure and long-lasting connections Deep skirt provides superior moisture resistance to protect connections Tough, UL 94V-2 flame-retardant shell rated at 105°C (221°F) For use in damp/wet location or direct burial/below-grade applications

Also known as: 783250758173, 30-6064, IDE306064

Specifications

Color: Blue/Gray
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 20 - 8
Color: Blue/Gray
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 20 - 8