Series C Motor Circuit Protector

Item #: 0488526

Cat #: HMCP050K2CA06B02

UPC: 786679094563

$ 2836.07 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3-pole, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Magnetic Trip, 1a-1b Auxiliary Switch,1 Make 1 Break Alarm Switch

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3-pole, 50 Amp, 600 Vac, 250 Vdc, 150 - 500 Magnetic Trip, 1a-1b Auxiliary Switch,1 Make 1 Break Alarm Switch
Also known as: 786679094563, HMCP050K2CA06B02, CUTHMCP050K2CA06B0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600