Series C F-frame Motor Circuit Protector

Item #: 0488525

Cat #: HMCP003A0CA06B02

UPC: 782114985328

$ 2476.44 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3-pole, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Magnetic Trip, 1a-1b Auxiliary Switch, 1 Make 1 Break Alarm Switch

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3-pole, 3 Amp, 600 Vac, 250 Vdc, 9 - 30 Magnetic Trip, 1a-1b Auxiliary Switch, 1 Make 1 Break Alarm Switch
Also known as: 782114985328, HMCP003A0CA06B02, CUTHMCP003A0CA06B0

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 3
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 3