
$ 0.29 EA
Company wide:
200
in stock
Documents & Guides
Dottie Tekdd8112 8x1-1/2 sq Dr Self-drilling Tek Screw
Overview
Dottie Tekdd8112 8x1-1/2 sq Dr Self-drilling Tek Screw
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002595182, TEKDD8112, DOTTEKDD8112
Specifications
| Length: | 1 1/2 in |
| Material: | Steel |
| Size: | # 8 |
| Length: | 1 1/2 in |
| Size: | # 8 |
| Material: | Steel |