Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0488514

Cat #: ECN0518BAA

UPC: 782114167441

$ 1884.26 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 1, NEMA Type 12, Dust-tight/rainproof

Overview

NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 1, NEMA Type 12, Dust-tight/rainproof
Also known as: 782114167441, ECN0518BAA, CUTECN0518BAA

Specifications

Family / Style: Freedom
Poles: 3
Amps: 23
Size: 1
Mounting: Surface
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 12
Family / Style: Freedom
Amps: 23
Mounting: Surface
Volts AC: 600
Poles: 3
Size: 1
Phase: 1
IP/NEMA Rating: NEMA 12