Opposed Mode Barrel Sensor, Stainless Steel

Item #: 0488482

Cat #: SMA30SEL

UPC: 662488272852

Company wide:
0 in stock
Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 Meter, NEMA 6P, Material: Stainless Steel

Overview

Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 Meter, NEMA 6P, Material: Stainless Steel
Also known as: 662488272852, SMA30SEL, BANSMA30SEL

Specifications

Length: 2 m, 6.500 ft
Diameter: 30 mm
Material: Stainless Steel
IP/NEMA Rating: IP67
Family / Style: SM30
Mounting: Threaded
Volts DC Range: 10 - 30
Range: 150 m
Volts AC Range: 12 - 240
Length: 2 m, 6.500 ft
Material: Stainless Steel
Family / Style: SM30
Volts DC Range: 10 - 30
Volts AC Range: 12 - 240
Diameter: 30 mm
IP/NEMA Rating: IP67
Mounting: Threaded
Range: 150 m