Spa Panel, 60A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

Item #: 0488440

Cat #: UG412RMW260

UPC: 784567206524

$ 323.83 EA
Company wide:
66 in stock
60 Amps, 120/240V AC, 1-Phase, 2 Breaker Spaces, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 60 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"

Overview

60 Amps, 120/240V AC, 1-Phase, 2 Breaker Spaces, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 60 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"

GFI disconnects provide a convenient, low-cost means, to satisfy National Electric Code requirements for a GFI disconnect for spas, hot tubs, water heaters and swimming pools. The NEMA 3R design insures a safe, weather-tight installation. All units come fully assembled, factory wired and include a circuit breaker with ground fault protection.

Also known as: 784567206524, UG412RMW260, MIDUG412RMW260, Spa Disco

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 60