0.250 In X 0.250 In (6.35 Mm X 6.35 Mm)

Item #: 0488438

Cat #: THT-11-423-10

UPC: 662820301233

$ 57.99 EA
Company wide:
0 in stock
Documents & Guides
Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Bradybondz™ Polyester Labels For Thermal Transfer Printers. Please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820301233, THT-11-423-10, BRATHT1142310

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label