8 Pin, Timing Relay, DPDT, 120V Coil

Item #: 0488315

Cat #: CLRB-115A-2-1H-1H

UPC: 741660025995

$ 200.00 EA
Company wide:
0 in stock
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 120V Coil, Range: 36 Second to 1 Hour, On Delay, 36 Second to 1 Hour, Off Delay, Repeat Cycle, Independent On & Off, Digital CMOS Design, Transient Protected.

Overview

8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 120V Coil, Range: 36 Second to 1 Hour, On Delay, 36 Second to 1 Hour, Off Delay, Repeat Cycle, Independent On & Off, Digital CMOS Design, Transient Protected.
Also known as: 741660025995, CLRB-115A-2-1H-1H, RNKCLRB115A21H1H

Specifications

Volts AC Control: 120
Type: DPDT, Timing Relay
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin
Range: 36 sec - 1 hr
Volts AC Control: 120
Poles: 2
Mounting: Socket
Range: 36 sec - 1 hr
Type: DPDT, Timing Relay
Amps: 10
Base: 8-Pin