Wall Lantern, Outdoor, 1-Light, 65W, Architectural Bronze

Item #: 0488293

Cat #: 9234AZ

UPC: 783927923446

$ 114.99 EA
Company wide:
0 in stock
Documents & Guides
Wall Lantern, 1-Light, 65 Watt, Base: Medium Screw (E26), Length: 7 inch, Finish: Architectural Bronze

Overview

Wall Lantern, 1-Light, 65 Watt, Base: Medium Screw (E26), Length: 7 inch, Finish: Architectural Bronze

This one light, Wall Cylinder features our Architectural Bronze finish and uses a BR-30 bulb that produces 65-watts (max.) of pure light. It measures 7"" high, is U.L. listed for wet location, and is a Dark Skies compliant fixture.

Also known as: 783927923446, 9234AZ, KIC9234AZ

Specifications

Base: Medium Screw (E26)
Length: 7 in
Wattage: 65
Material: Bronze, Aluminum
Color: Architectural Bronze
Mounting: Wall
Base: Medium Screw (E26)
Wattage: 65
Color: Architectural Bronze
Length: 7 in
Material: Bronze, Aluminum
Mounting: Wall