ABB OSS160GG1S/4 OS100G ..160G SHRO

Item #: 0488229

Cat #: OSS160GG1S/4

UPC:

$ 91.40 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB OSS160GG1S/4 OS100G ..160

Overview

ABB OSS160GG1S/4 OS100G ..160
Also known as: OSS160GG1S/4, ABBOSS160GG1S4

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: White
Depth: 1 1/2 in
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Depth: 1 1/2 in
Knockout Diameter: 1/2 in
Color: White
Standards: California Proposition 65