500 Amps, 32 VDC, Automotive Fuses

Item #: 0488210

Cat #: CNL500

UPC: 079458008906

$ 167.09 EA
Company wide:
0 in stock
Documents & Guides
500 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

500 Amps, 32 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008906, CNL500, LFUCNL500

Specifications

Speed: Fast Acting
Amps: 500
Class: Lift-Truck Type
Standards: California Proposition 65
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Speed: Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Amps: 500
Standards: California Proposition 65
Interrupt Rating DC: 2.500 kA